Zoro Homepage

Work Platform, Black, 2 ft.x3 ft.

  • Mfr # A-3624

  • Zoro # G4092697


product price: $49.15
/ea

Key Features

Base Depth
36 in
Handrails Included
No
Overall Height
2.6 in
Platform Height
2 5/8 in
Load Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-3624
Zoro #
G4092697
UPC #
-
Country of Origin
United States

Dimensions

Base Depth
36 in
Overall Height
2.6 in
Platform Height
2 5/8 in
Bottom Width
24 in
Thickness
2-5/8"
Length
3 ft.
Platform Depth
36 in
Platform Width
24 in
Width
2 ft.
Overall Width
24 in
Overall Length
36 in

Details

Handrails Included
No
Item
Stackable Platform
Load Capacity
250 lb
Number of Steps
1
Finish
Unfinished
Number of Guard Rails
0
Color
Black
Platform Style
Stackable
Work Platform Item
Stackable Platform
For Use With
1DPC9, 1DPD1, 4DB33, 4DB34
Number of Modular Decks
1
Material
Polyethylene
Weight
12 lb
Includes
Mat Plugs, Rubber Feet, Stackers
Series
Add-A-Level
Stacking
Stackable
Load Capacity - Maximum
250 lb
Compatible with Manufacturer Model Number
A3624AG, A3624BG
Product Type
Add-On Unit
Tread Type
Antifatigue Mat
Compatible Manufacturer Model Number
A3624AG, A3624BG
Compatible Manufacturer Part Number
A3624AG, A3624BG
Compatible with Manufacturer Model No.
A3624AG, A3624BG
Compatible with Mfr. Model No.
A3624AG, A3624BG
For Use with Mfr Model Number
A3624AG, A3624BG
For Use With Mfr. Model Number
A3624AG, A3624BG
Compatible Pump Manufacturer Part Number
A3624AG, A3624BG
Compatible Mfr. Model Number
A3624AG, A3624BG

Description

Stackable Platform, Material Polyethylene, Platform Style Stackable, Platform Height 2-5/8 In., Load Capacity 250 lb., Number of Modular Decks 1, Base Depth 36 In., Bottom Width 24 In., Platform Depth 36 In., Platform Width 24 In., Overall Height 2-5/8 In., Number of Guard Rails 0, Number of Legs 0, Number of Steps 0, Color Black, Finish Natural, For Use With 1DPC9, 1DPD1, 4DB33, 4DB34, Handrails Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.