Zoro Homepage

Work Platform, Black, 5 ft.x5 ft. 6 in.

  • Mfr # A-6624

  • Zoro # G4229337


product price: $80.25
/ea
Free Shipping & Returns

Key Features

Length
5 ft. 6"
Number of Modular Decks
1
Bottom Width
24 in
Number of Guard Rails
0
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-6624
Zoro #
G4229337
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft. 6"
Bottom Width
24 in
Overall Height
2.6 in
Base Depth
66 in
Width
5 ft.
Platform Height
2 5/8 in
Thickness
2-5/8"
Platform Width
24 in
Platform Depth
66 in
Overall Length
66 in
Overall Width
24 in

Details

Number of Modular Decks
1
Number of Guard Rails
0
Color
Black
Work Platform Item
Stackable Platform
Platform Style
Stackable
Handrails Included
No
For Use With
1DPD2, 1DPD3
Item
Stackable Platform
Number of Steps
1
Finish
Unfinished
Load Capacity
250 lb
Material
Polyethylene
Weight
19 lb
Includes
Panel Only
Series
Add-A-Level
Compatible with Manufacturer Model Number
A6624AG, A6624BG
Tread Type
Antifatigue Mat
Stacking
Stackable
Product Type
Add-On Unit
Load Capacity - Maximum
500 lb
Compatible Manufacturer Model Number
A6624AG, A6624BG
Compatible Manufacturer Part Number
A6624AG, A6624BG
Compatible with Manufacturer Model No.
A6624AG, A6624BG
Compatible with Mfr. Model No.
A6624AG, A6624BG
For Use with Mfr Model Number
A6624AG, A6624BG
For Use With Mfr. Model Number
A6624AG, A6624BG
Compatible Pump Manufacturer Part Number
A6624AG, A6624BG
Compatible Mfr. Model Number
A6624AG, A6624BG

Description

Stackable Platform, Material Polyethylene, Platform Style Stackable, Platform Height 2-5/8 In., Load Capacity 250 lb., Number of Modular Decks 1, Base Depth 66 In., Bottom Width 24 In., Platform Depth 66 In., Platform Width 24 In., Overall Height 2-5/8 In., Number of Guard Rails 0, Number of Legs 0, Number of Steps 0, Color Black, Finish Natural, For Use With 1DPD3, 1DPD2, Handrails Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.