Zoro Homepage

Workbench, SS, 60" W, 30" D

  • Mfr # 4UEN3

  • Zoro # G2492305


product price: $707.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Width
60 in
Depth
30 in
Height
63 in
Load Capacity
600 lb
Workbench/Table Surface Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4UEN3
Zoro #
G2492305
UPC #
190735520734
Country of Origin
China

Dimensions

Width
60 in
Depth
30 in
Height
63 in
Overall Width
60 in
Overall Depth
30 in
Work Surface Depth
12 in
Height Adjustment Increments
1 in
Height to Surface Top
33 1/2 in
Height Adjustment Mechanism
Hand Crank
Maximum Adjustable Height
64 1/2 in
Back Stop Height
30 in
Metal Top Thickness
1 1/2 in
Work Surface Width
52 7/16 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
63 1/2 in

Details

Load Capacity
600 lb
Workbench/Table Surface Material
Stainless Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Chrome Steel
Gauge
16
Workbench/Table Assembly
Unassembled
Item
Workstation
Workbench Item
Workstation
Includes
(2) 33 in Front Posts, (2) 63 in Rear Posts, (2) Chrome C-Frame Bases
Color
Silver
Workbench/Workstation Item
Workstation
Frame Material
Steel
Number of Shelves
2
Standards
NSF Certified
Number of Drawers
0
Assembly
Unassembled
For Environment
Sanitary Locations
Lock Type
No Lock
Included Components
Upper Shelf
Resistance Properties
Corrosion Resistant
Overall Load Capacity
600 lb
Edge Shape
Bullnose
Top Material
Stainless Steel
Foot Type
Leg Leveling Pad
Number of Work Surface Tops
1
For Location
Indoor
Number of Knockouts
0
ESD Safe
No
Expandable Work Surface
No
Portability
Stationary
Features
Horizontal Leg Support
Leg Type
Straight Leg
Frame Construction
Bolted Only
Number of Cabinets
0
Brake Type
None
Outlet Type
None
Number of Outlets
0
Number of Bins
2
Workbench Configuration
L-Shaped
Number of Flow Rails
0
Number of Legs and Bases
4
Frame Material Finish
Chrome
Top Material Finish
None
Maximum Shelf Load Capacity
100 lb (Upper Shelf)
Frame Metal Material Gauge
16 ga
Top Metal Material Gauge
16 ga

Description

Workstation, Height Adjustability Adjustable Height, Top Material Stainless Steel, Assembly Unassembled, Color Silver, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 64 1/2 in, Minimum Adjustable Height 63 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Upper Shelf, Number of Outlets 0, Number of Shelves 2, Overall Depth 30 in, Overall Fixed Height Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.