Worm Gear Hose Clamp, 1/2"W, 1"ID, PK10
- Mfr # 5724
- Zoro # G0502564
product price:Â
$
7.29
/pk of 10, $0.73/ea
Key Features
Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
200 Stainless Steel
Hose Clamp Housing Material
200 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
Zinc Plated Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5724
- Zoro #
- G0502564
- UPC #
- -
- Country of Origin
- United States
- Clamp Type
- Worm Gear Clamp
- Hose Clamp Band Material
- 200 Stainless Steel
- Hose Clamp Housing Material
- 200 Stainless Steel
- Hose Clamp Product Group
- Worm Gear Hose Clamp
- Hose Clamp Screw Material
- Zinc Plated Steel
- SAE Number
- 24
- Band Slots
- Rectangular
- Hose Clamp Install Torque
- 30 in-lb
- Item
- Worm Gear Hose Clamp
- Standards
- IATF16949, ISO 14001, ISO 9001
- Band Type
- Perforated
- Series
- Hy-Gear
- Band Material
- Stainless Steel
- Maximum Operating Temperature
- 500 Degrees F
- Screw Material
- Steel
- System of Measurement
- Inch
- Band Material Grade
- 201
- Grade
- General Purpose
- Fastener Housing Material
- 201 Stainless Steel
- For Environment
- Automotive, Household, Industrial
- Drive Type
- Slotted Hex
- Screw Material Finish
- Zinc-Plated
- Installation Torque
- 35 in-lb
Dimensions
- Max. Clamp Dia.
- 2 in
- Min. Clamp Dia.
- 1 in
- Hose Clamp Band Width
- 1/2 in
- Metric Dia. Max.
- 51 mm
- Screw Size
- 5/16 in
- Metric Dia. Min.
- 25 mm
- Thickness
- 0.022 in
- Band Thickness
- 0.022 in
- Clamp Maximum Inside Diameter
- 2 in
- Band Width
- 1/2 in
- For Maximum Outside Diameter
- 2 in
- Hex Size
- 5/16 in
- Band Length
- 0.5 in
- Clamp Minimum Inside Diameter
- 1 in
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 2 in, Clamp Minimum Inside Diameter 1 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 2 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 24, Screw Material Steel, Screw Material Finish Zinc-Plated, Clamp Type Worm Gear Clamp, Drive Type Slotted Hex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.