Worm Gear Hose Clamp, Plastic, Hex, PK10
Mfr # PWD-13-75-SC-PA66-BK
Zoro # G1724314
product price: $12.29
/pk 10, $1.23/eaKey Features
Max. Clamp Dia.
75.0 mm/3.00 in
Min. Clamp Dia.
25.0 mm/1.00 in
Material
Nylon 6.6
Screw Size
8mm
Band Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PWD-13-75-SC-PA66-BK
Zoro #
G1724314
UPC #
-
Country of Origin
United Kingdom
Dimensions
Max. Clamp Dia.
75.0 mm/3.00 in
Min. Clamp Dia.
25.0 mm/1.00 in
Screw Size
8mm
Details
Material
Nylon 6.6
Item
Worm Gear Hose Clamp
Band Material
Plastic
Drive Type
Hex
Description
Worm Gear Hose Clamp, Band Material Plastic, Drive Type Hex, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.