Zoro Homepage

Woven Wire

  • Mfr # 11200L192-48X120

  • Zoro # G808389861


product price: $311.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Mesh Size
1/2 x 1/2
Color
Gray
Material
Carbon Steel
Weave Pattern
Lock Crimp Weave
Opening Size
1.808 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11200L192-48X120
Zoro #
G808389861
UPC #
-
Country of Origin
China

Dimensions

Mesh Size
1/2 x 1/2
Opening Size
1.808 in
Overall Width
4 in
Overall Length
10 ft

Details

Item
Carbon Steel Wire Mesh
Color
Gray
Material
Carbon Steel
Weave Pattern
Lock Crimp Weave
Open Area
83 %
Mesh Type
Woven
Material Grade
Not Rated
Coating
Plain
Certifications Included
No Certificates Included

Description

Carbon Steel Wire Mesh, Material Carbon Steel, Overall Length 10 ft, Overall Width 4 in, Wire Diameter 0.192 in, Mesh Type Woven, Open Area 83 Percent, Mesh Size 1/2 x 1/2, Opening Size 1.808 in, Material Grade Not Rated, Weave Pattern Lock Crimp Weave, Color Gray, Mesh Size Range Not Applicable, Coating Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.