Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wye, Nylon, Barbed1/4", 1/4", 1/4", PK15

  • Mfr # 5ZDV5

  • Zoro # G2337660


product price: $7.75
/pk 15, $0.52/ea
Sold in multiples of 2 for $15.50

Key Features

Tube Fitting Material
Nylon
Specific Fitting Shape
Vacuum Wye
Barb Size
Single Barb
Fitting Connection Type
Barbed
Tube Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5ZDV5
Zoro #
G2337660
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
Single Barb
Tube Size
1/4 in
Fitting Side C Tube Inner Diameter
1/4 in
Fitting Side A Tube Inner Diameter
1/4 in
Fitting Side B Tube Inner Diameter
1/4 in
Fitting Side 3 Tube Inner Diameter
1/4 in
Fitting Side 2 Tube Inner Diameter
1/4 in
Fitting Side 1 Tube Inner Diameter
1/4 in

Details

Item
Barbed Wye
Tube Fitting Material
Nylon
Specific Fitting Shape
Vacuum Wye
Fitting Connection Type
Barbed
Basic Pipe Fitting Shape
Wye
Color
Black
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
Wye
Pipe Fitting Connection Type
Barbed
Fitting Shape
Wye
Fitting Side A Connection Type
Barbed
Fitting Material
Nylon
Fitting Side B Connection Type
Barbed
Fitting Side C Connection Type
Barbed
Fitting Side 1 Connection Type
Barbed
For Media Type
Air
Fitting Side 2 Connection Type
Barbed
Fitting Features
Vent
Fitting Side 3 Connection Type
Barbed
Connector Type
Coupling

Description

Barbed Wye, Specific Fitting Shape Vacuum Wye, Fitting Material Nylon, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/4 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1/4 in, Color Black, Package Quantity 15

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.