Zoro Homepage

Wye Wye, 1" Pipe, FNPT, Malleable Iron, Class 150

  • Mfr # 783Y79

  • Zoro # G405574448


product price: $9.99
/ea

Key Features

Specific Fitting Shape
Wye
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
783Y79
Zoro #
G405574448
UPC #
-
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1"
Fitting Thread Size B
1"-11.5
Fitting Side B Nominal Pipe Size
1 in
Fitting Side C Nominal Pipe Size
1 in
Overall Length
83 mm
Fitting Side A Nominal Pipe Size
1 in
Fitting Thread Size A
1"-11.5
Fitting Thread Size C
1"-11.5

Description

Wye, Malleable Iron, Not Applicable, ASTM A197, Class Class 150, For Pipe Schedule 40, 1 in, Female, NPT, 1 In.-11.5, 1 in, Female, NPT, 1 In.-11.5, 1 in, Female, NPT, 1 In.-11.5, 300 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.