Zoro Homepage

X-Profile Buna-N O-Ring, 1.5 mm Wide 13 mm ID, PK10

  • Mfr # ZUSAQH1.5X13

  • Zoro # G1650977


product price: $13.25
/pk 10, $1.33/ea

Key Features

System of Measurement
Metric
Material
Buna-N
Cross Section Shape
X
Cross-Section Shape
X-Ring
O-Ring Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAQH1.5X13
Zoro #
G1650977
UPC #
193005352196
Country of Origin
China

Dimensions

Nominal Inside Dia.
13 mm
Actual Inside Dia.
13 mm
Nominal Outside Dia.
16 mm
Nominal Width
1.5 mm
Actual Outside Dia.
16 mm
Actual Width
1.5 mm
Width - Actual
1.5 mm
Inside Diameter - Nominal
13 mm
Outside Diameter - Nominal
16 mm
Inside Diameter - Actual
13 mm
Cross-Section Width
1.5 mm
Outside Diameter - Actual
16 mm

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape X, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 13 mm, Nominal Width 1.5 mm, Actual Inside Dia. 13 mm, Actual Width 1.5 mm, Dash Number Not Applicable, Color Black, Durometer 70A, Nominal Outside Dia. 16 mm, Actual Outside Dia. 16 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.