Zoro Homepage

Y Strainer, 3/8" Pipe, FNPT x FNPT, Cast Iron, Stainless Steel, PTFE

  • Mfr # 20H622

  • Zoro # G4968546


product price: $12.05
/ea

Key Features

Pipe Size
3/8"
Connection Type
FNPT x FNPT
Screen Material
Stainless Steel
Housing Material
Cast Iron, Stainless Steel,PTFE
Max. Pressure
400 psi @ 150 Degrees F, 250 psi @ 406 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20H622
Zoro #
G4968546
UPC #
190735420591
Country of Origin
India

Dimensions

Pipe Size
3/8"
Width
3-3/16"
Height
2-3/16"
Length
3 1/4 in
Perforated Screen Size
0.062 in

Details

Item
Y Strainer
Connection Type
FNPT x FNPT
Screen Material
Stainless Steel
Housing Material
Cast Iron, Stainless Steel,PTFE
Max. Pressure
400 psi @ 150 Degrees F, 250 psi @ 406 Degrees F
Blow-off Port
1/4"
Mesh
1/16"
Standards
ASTM A126 Class B
Gasket Material
PTFE
Port 1 Gender
Female
Maximum Pressure
250 psi @ 406 Degrees F SWP, 400 psi @ 150 Degrees F WOG
Port 2 Gender
Female
Blow Off Port
1/4 in
Port 1 Connection Type
NPT
Seal Material
PTFE
Port 2 Connection Type
NPT
Maximum Pressure at 100 deg F
400 psi @ 150 Degrees F
Strainer Type
Perforated

Description

Y Strainer, Pipe Size 3/8 in, Maximum Pressure at 100 deg F 400 psi @ 150 Degrees F, Length 3 1/4 in, Height 2 1/4 in, Blow Off Port 1/4 in, Screen Material Stainless Steel, Perforated Screen Size 0.0625 in, Mesh Size Not Applicable, Housing Material Cast Iron, Maximum Pressure 400 psi, Port 1 Connection Type NPT, Port 1 Gender Female, Port 2 Connection Type NPT, Port 2 Gender Female

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.