Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yellow Acrylic Acrylic Bar 1 ft L

  • Mfr # PS-CACC-358

  • Zoro # G4376604


product price: $9.15
/ea

Key Features

Material
Acrylic
Color
Yellow
Durometer
Rockwell M95
Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-358
Zoro #
G4376604
UPC #
193005013097
Country of Origin
Indonesia

Dimensions

Length
1 ft
Width
4 in
Thickness
0.250 in
Plastic Length
12 in
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
0.25 in
Plastic Width Tolerance
+/-0.250 in
Plastic Width
4 in
Nominal Size
4 in W x 12 in L

Details

Item
Acrylic Bar
Material
Acrylic
Color
Yellow
Durometer
Rockwell M95
Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Minimum Temperature
40 Degrees F
Maximum Temperature
190 Degrees F
Impact Strength
0.3 ft-lb/in
Plastic Hardness
Rockwell M95
Corrosion and Chemical Resistance
Fair
Machinability
Not Rated
UV Resistant
Yes
Plastic Hardness Rating
Hard
Shape
Rectangular
Friction Rating
Not Slippery
Friction Coefficient
0.8
Temperature Range
40 Degrees to 190 Degrees F
Tensile Strength Rating
Good
Water Absorption
0.4 %
Plastic Density
0.043 lb/cu in
Wear Factor
Fair
Water Absorption Rating
Poor
Grade
Standard
Plastic Thickness Tolerance
+0.006/-0.024 in
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Backing Type
No Backing
Standards
Not Rated
Fabrication
Cast
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Light Transmission
14.5 %
UV-Resistant
UV-Resistant
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
Weight
0.52 lb
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Scratch-Resistant
Shore Hardness
85 Shore D
Rockwell Hardness
95 HRM

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 12 in, Plastic Width 4 in, Plastic Thickness 0.25 in, Yellow, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.