Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yellow Acrylic Acrylic Bar 2 ft L

  • Mfr # PS-CACC-326

  • Zoro # G4387339


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Material
Acrylic
Color
Yellow
Tensile Strength
9,000 psi
Thickness
0.187 in
Durometer
Rockwell M95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-326
Zoro #
G4387339
UPC #
193005012861
Country of Origin
Indonesia

Dimensions

Length
2 ft
Width
1 in
Thickness
0.187 in
Nominal Size
1 in W x 24 in L
Plastic Thickness
0.1875 in
Plastic Length
24 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width
1 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Acrylic Bar
Material
Acrylic
Color
Yellow
Tensile Strength
9,000 psi
Durometer
Rockwell M95
Temp. Range
40 Degrees to 190 Degrees F
Shape
Rectangular
Corrosion and Chemical Resistance
Fair
UV Resistant
Yes
Wear Factor
Fair
Water Absorption
0.4 %
Plastic Density
0.043 lb/cu in
Minimum Temperature
40 Degrees F
Plastic Thickness Tolerance
+0.005/-0.02 in
Tensile Strength Rating
Good
Friction Rating
Not Slippery
Plastic Clarity
Opaque
Friction Coefficient
0.8
Plastic Hardness Rating
Hard
Impact Strength Rating
Poor
Water Absorption Rating
Poor
Temperature Range
40 Degrees to 190 Degrees F
Plastic Hardness
Rockwell M95
Maximum Temperature
190 Degrees F
Machinability
Not Rated
Impact Strength
0.3 ft-lb/in
Grade
Standard
Backing Type
No Backing
Standards
Not Rated
Scratch-Resistant
Scratch-Resistant
Shore Hardness
85 Shore D
UV-Resistant
UV-Resistant
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Flexural Modulus
Not Rated
Weight
0.2 lb
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Fabrication
Cast
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
95 HRM
Light Transmission
14.5 %

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 24 in, Plastic Width 1 in, Plastic Thickness 0.1875 in, Yellow, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.