Zoro Homepage

Yellow Buffer Solution, pH 7.00, 4L, Plastc

  • Mfr # 793EP1

  • Zoro # G406614419


product price: $23.19
/ea

Key Features

Calibration Certificate
NIST
Chemical Container Size
4 L
Product Type
Buffer - pH 7.00 - Color Coded Yellow
Chemical Grade
Lab
Chemical Formula
NaN3; H2O; KH2PO4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793EP1
Zoro #
G406614419
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Buffer - pH 7.00 - Color Coded Yellow
Calibration Certificate
NIST
Product Type
Buffer - pH 7.00 - Color Coded Yellow
Chemical Grade
Lab
Chemical Formula
NaN3; H2O; KH2PO4
Shelf Life
24 mo
Concentration
pH 7
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
1310-73-2, 26628-22-8, 7732-18-5, 7778-77-0
Chemical Container Type
Bottle
Container Type
Bottle
Application
pH Standardization
Quantity
1
REMOVE - Previous PI Node
B
Form
Liquid
Volume
4 L
Container Material
Plastic

Description

Buffer - pH 7.00 - Color Coded Yellow, Concentration pH 7, CAS Number 1310-73-2, 26628-22-8, 7732-18-5, 7778-77-0, Chemical Formula NaN3; H2O; KH2PO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.