Zoro Homepage

Yellow BufferSolution, pH7.00, 10L, Plastic

  • Mfr # 793EP5

  • Zoro # G406614389


product price: $36.99
/ea

Key Features

Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Chemical Formula
NaN3; H2O; KH2PO4
Product Type
Buffer - pH 7.00 - Color Coded Yellow
Chemical Grade
Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793EP5
Zoro #
G406614389
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Item
Buffer - pH 7.00 - Color Coded Yellow
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Chemical Formula
NaN3; H2O; KH2PO4
Product Type
Buffer - pH 7.00 - Color Coded Yellow
Chemical Grade
Lab
Concentration
pH 7
CAS Number
1310-73-2, 26628-22-8, 7732-18-5, 7778-77-0
Chemical Container Type
Box
Calibration Certificate
NIST
Chemical Container Material
Plastic
Container Material
Plastic
Quantity
10
Form
Liquid
Application
pH Standardization
Volume
10 L
REMOVE - Previous PI Node
B
Container Type
Box

Description

Buffer - pH 7.00 - Color Coded Yellow, Concentration pH 7, CAS Number 1310-73-2, 26628-22-8, 7732-18-5, 7778-77-0, Chemical Formula NaN3; H2O; KH2PO4, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.