Zoro Homepage

Yellow Cast Acrylic Acrylic Sheet 24" L x 24" W x 1/8" Thick

  • Mfr # PS-CACC-67

  • Zoro # G4375658


product price: $29.45
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/8"
Plastic Color
Yellow
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-67
Zoro #
G4375658
UPC #
193005014988
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/8"
Plastic Width
24"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Yellow
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Yellow
Material Type
Standard
Impact Strength
0.3 ft-lb/in
Tensile Strength
9,000 psi
Operating Temp. Range
40 Degrees to 190 Degrees F
Corrosion and Chemical Resistance
Fair
Machinability
Not Rated
Material
Acrylic
Minimum Temperature
40 Degrees F
Plastic Hardness
Rockwell M95
Shape
Square
Tensile Strength Rating
Good
Wear Factor
Fair
Maximum Temperature
190 Degrees F
Plastic Density
0.043 lb/cu in
Water Absorption
0.4 %
Backing Type
No Backing
Plastic Clarity
Opaque
Temperature Range
40 Degrees to 190 Degrees F
Water Absorption Rating
Poor
Plastic Thickness Tolerance
+0.003/-0.014 in
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Friction Coefficient
0.8
Friction Rating
Not Slippery
UV Resistant
Yes
Grade
Standard
Standards
Not Rated
Metal Detectable
Not Metal Detectable
Rockwell Hardness
95 HRM
Product Type
Plastic Sheet
UV-Resistant
UV-Resistant
Dielectric Strength
Not Rated
Fabrication
Cast
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Product Form
Sheet
Flexural Modulus
Not Rated
Elongation
Not Rated
Weight
3.22 lb
Shore Hardness
98 Shore D
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Light Transmission
14.5 %

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.125 in, Yellow, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.