Shop ZORO SELECT

Yellow Fiberglass Epoxy Laminate G-10/FR4 Fiberglass Epoxy Laminate Rod 1 ft L, 1 in Dia.

  • Mfr # BULK-CR-GFR4-36
  • Zoro # G805915964

product price: 
$
43.65
/ea

Key Features

Material
Fiberglass Epoxy Laminate
Color
Yellow
Length
12 in
Tensile Strength (PSI)
36,000 psi
Length Tolerance
+/-1.000 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-CR-GFR4-36
Zoro #
G805915964
UPC #
193005350604
Country of Origin
China
Item
G-10/FR4 Fiberglass Epoxy Laminate Rod
Material
Fiberglass Epoxy Laminate
Color
Yellow
Tensile Strength (PSI)
36,000 psi
Impact Strength
14.0 ft-lb/in
Water Absorption Rating
Good
Plastic Density
0.072 lb/cu in
Temperature Range
-70 Degrees to 280 Degrees F
Tensile Strength
38,000 psi
Plastic Clarity
Opaque
Water Absorption
0.15 %
Max. Temp. (F)
300 Degrees F
UV Resistant
No
Impact Strength Rating
Excellent
Tensile Strength Rating
Excellent
Grade
G-10/FR4
Plastic Hardness Rating
Extra Hard
Shape
Rod
Wear Factor
Fair
Plastic Hardness
Rockwell M110
Minimum Temperature
0 Degrees F
Maximum Temperature
280 Degrees F
Corrosion and Chemical Resistance
Good
Type
General Purpose
Machinability
Good
Standards
UL 94
Min. Temp. (F)
-70 Degrees F
Density
0.072 lb/cu in
Hardness Rating
Extra Hard
Hardness
Rockwell M110
Clarity
Opaque
Shell Material
Fiberglass Epoxy Laminate
Wire Color
Yellow
Traction Material
Fiberglass Epoxy Laminate

Dimensions

Length
12 in
Diameter
1 in
Length Tolerance
+/-1.000 in
Nominal Size
1 in dia x 1 ft L
Plastic Diameter
1 in
Plastic Length Tolerance
+/-1.000 in
Diameter Tolerance
+/-0.025 in
Plastic Length
1 ft
Plastic Diameter Tolerance
+/-0.025 in
Overall Length
12 in
Wire Rope Length
12 in

Description

G-10/FR4 Fiberglass Epoxy Laminate Rod, Material Fiberglass Epoxy Laminate, Color Yellow, Clarity Opaque, Overall Diameter 1 in, Overall Length 12 in, Tensile Strength 38,000 psi, Maximum Temperature 280 Degrees F, Minimum Temperature 0 Degrees F, Density 0.072 lb/cu in, Diameter Tolerance +/-0.025 in, Standards UL 94, Impact Strength 14.0 ft-lb/in, Hardness Rating Extra Hard, Friction Coefficient Not Applicable, Corrosion and Chemical Resistance Good, Friction Rating Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.