Shop ZORO SELECT

Yellow Fiberglass Epoxy Laminate G-10/FR4 Fiberglass Epoxy Laminate Rod 1 ft L, 3/4 in Dia.

  • Mfr # BULK-CR-GFR4-34
  • Zoro # G705915965

product price: 
$
28.15
/ea

Key Features

Material
Fiberglass Epoxy Laminate
Color
Yellow
Length
12 in
Tensile Strength (PSI)
36,000 psi
Wear Factor
Fair
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-CR-GFR4-34
Zoro #
G705915965
UPC #
193005350598
Country of Origin
China
Item
G-10/FR4 Fiberglass Epoxy Laminate Rod
Material
Fiberglass Epoxy Laminate
Color
Yellow
Tensile Strength (PSI)
36,000 psi
Wear Factor
Fair
UV Resistant
No
Plastic Hardness Rating
Extra Hard
Machinability
Good
Water Absorption Rating
Good
Shape
Rod
Corrosion and Chemical Resistance
Good
Tensile Strength
38,000 psi
Plastic Clarity
Opaque
Min. Temp. (F)
-70 Degrees F
Standards
UL 94
Plastic Density
0.072 lb/cu in
Maximum Temperature
280 Degrees F
Tensile Strength Rating
Excellent
Max. Temp. (F)
300 Degrees F
Impact Strength
14.0 ft-lb/in
Minimum Temperature
0 Degrees F
Water Absorption
0.15 %
Temperature Range
-70 Degrees to 280 Degrees F
Type
General Purpose
Plastic Hardness
Rockwell M110
Grade
G-10/FR4
Impact Strength Rating
Excellent
Hardness
Rockwell M110
Hardness Rating
Extra Hard
Density
0.072 lb/cu in
Clarity
Opaque
Shell Material
Fiberglass Epoxy Laminate
Wire Color
Yellow
Traction Material
Fiberglass Epoxy Laminate

Dimensions

Length
12 in
Diameter
3/4 in
Plastic Diameter
3/4 in
Plastic Length
1 ft
Plastic Length Tolerance
+/-1.000 in
Nominal Size
3/4 in dia x 1 ft L
Diameter Tolerance
+0.05/-0 in
Plastic Diameter Tolerance
+0.05/-0 in
Length Tolerance
+/-1.000 in
Overall Length
12 in
Wire Rope Length
12 in

Description

G-10/FR4 Fiberglass Epoxy Laminate Rod, Material Fiberglass Epoxy Laminate, Color Yellow, Clarity Opaque, Overall Diameter 3/4 in, Overall Length 12 in, Tensile Strength 38,000 psi, Maximum Temperature 280 Degrees F, Minimum Temperature 0 Degrees F, Density 0.072 lb/cu in, Diameter Tolerance +0.05/-0 in, Standards UL 94, Impact Strength 14.0 ft-lb/in, Hardness Rating Extra Hard, Friction Coefficient Not Applicable, Corrosion and Chemical Resistance Good, Friction Rating Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.