Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yellow FPVC Sheet 8 ft L x 4 ft W x 6 mm Thick

  • Mfr # PS-EPVC-YL-6MMX48X96

  • Zoro # G308838968


product price: $279.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Plastic Thickness
6 mm
Tensile Strength Rating
Poor
Grade
Digital Print
Plastic Clarity
Opaque
Backing Type
No Backing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-EPVC-YL-6MMX48X96
Zoro #
G308838968
UPC #
197666049433
Country of Origin
United States

Dimensions

Plastic Thickness
6 mm
Plastic Width
4 ft
Plastic Length
8 ft
Nominal Size
48 in W x 96 in L

Details

Item
FPVC Sheet
Color
Yellow
Tensile Strength Rating
Poor
Grade
Digital Print
Plastic Clarity
Opaque
Backing Type
No Backing
Standards
ASTM 1784-11, ASTM E-84, UL 94 V-0
Shape
Rectangle
Friction Rating
Not Rated
Water Absorption
Not Rated
Tensile Strength
2,250 psi
Friction Coefficient
Not Rated
Impact Strength
0.69 ft.lb/in
Material
FPVC
Impact Strength Rating
Not Rated
Plastic Hardness
55D
Plastic Density
0.021 lb/cu in
UV Resistant
Yes
Maximum Temperature
168 Degrees F
Wear Factor
Not Rated
Plastic Hardness Rating
Hard
Temperature Range
168 Degrees F
Corrosion and Chemical Resistance
Excellent
Machinability
Not Rated
Minimum Temperature
Not Rated
UV-Resistant
UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
Not Rated
Product Form
Sheet
Wear Rate
Not Rated
Rockwell Hardness
75 HRR
Coefficient of Thermal Expansion
Not Rated
Weight
23.18 lb
FDA Compliance
Not FDA Compliant
Elongation
Not Rated
Product Type
Plastic Sheet
Shore Hardness
55 Shore D
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated

Description

FPVC Sheet, FPVC, Grade Digital Print, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 6 mm, Yellow, Plastic Clarity Opaque, Tensile Strength 2,250 psi, Impact Strength 0.69 ft.lb/in, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 168 Degrees F, Plastic Density 0.021 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.