Shop ZORO SELECT

Yellow G10-FR4 G-10/FR4 Fiberglass Epoxy Laminate Sheet 48 in L x 24 in W x 0.25 in Thick

  • Mfr # BULK-CS-GFR4-5
  • Zoro # G504836829

product price: 
$
287.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
G10-FR4
Plastic Thickness
0.25 in
Plastic Width
24 in
Plastic Length
48 in
Plastic Color
Green
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-CS-GFR4-5
Zoro #
G504836829
UPC #
193005350314
Country of Origin
China
Item
G-10/FR4 Fiberglass Epoxy Laminate Sheet
Plastic Material
G10-FR4
Plastic Color
Green
Max. Temp. (F)
300 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
Yellow
Backing Type
Plain
Plastic Density
0.072 lb/cu in
Machinability
Good
Plastic Clarity
Opaque
Water Absorption Rating
Good
Plastic Thickness Tolerance
+/-10%
Plastic Hardness Rating
Extra Hard
Shape
Sheet
Tensile Strength
38,000 psi
Tensile Strength Rating
Excellent
Temperature Range
-70 Degrees to 300 Degrees F
Wear Factor
Fair
Friction Rating
Not Rated
UV Resistant
No
Grade
G-10/FR4
Material
Fiberglass Epoxy Laminate
Standards
UL 94 V-0
Minimum Temperature
-70 Degrees F
Plastic Hardness
Rockwell M110
Thickness Tolerance
+0.10 in/-0.10 in
Water Absorption
0.15 %
Impact Strength
14 ft-lb/in
Corrosion and Chemical Resistance
Good
Maximum Temperature
300 Degrees F
Plastic Properties
Electrically Insulating, Machinable, Strong
Impact Strength Rating
Excellent
Hardness
Rockwell M110
Hardness Rating
Extra Hard
Clarity
Opaque
Density
0.072 lb/cu in
Grouping
Sheet Stock
Shell Material
Fiberglass Epoxy Laminate
Wire Color
Yellow
Traction Material
Fiberglass Epoxy Laminate

Dimensions

Plastic Thickness
0.25 in
Plastic Width
24 in
Plastic Length
48 in
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.250 in
Nominal Size
24 in W x 48 in L
Overall Length
4 ft
Thickness
1/4 in
Overall Width
24 in
Wire Rope Length
4 ft
Length
4 ft

Description

G-10/FR4 Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Yellow, Clarity Opaque, Thickness 1/4 in, Overall Length 4 ft, Overall Width 24 in, Tensile Strength 38,000 psi, Maximum Temperature 300 Degrees F, Minimum Temperature -70 Degrees F, Corrosion and Chemical Resistance Good, Hardness Rockwell M110, Thickness Tolerance +0.10 in/-0.10 in, Impact Strength 14 ft-lb/in, Standards UL 94 V-0, Friction Rating Not Rated, Grade G-10/FR4, Grouping Sheet Stock

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.