Yellow Garolite G-10/FR4 G-10/FR4 Fiberglass Epoxy Laminate Sheet 24 in L x 24 in W x 0.25 in Thick

  • Mfr # BULK-CS-GFR4-18
  • Zoro # G302663962
product price: 
$
146.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Garolite G-10/FR4
Plastic Thickness
0.25 in
Plastic Width
24 in
Plastic Length
24 in
Plastic Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-CS-GFR4-18
Zoro #
G302663962
UPC #
193005350369
Country of Origin
China

Dimensions

Plastic Thickness
0.25 in
Plastic Width
24 in
Plastic Length
24 in
Plastic Length Tolerance
+/-1.000 in
Width Tolerance
+/-0.250 in
Nominal Size
24 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in
Length Tolerance
+/-0.250 in
Overall Length
24 in
Thickness
1/4 in
Overall Width
24 in
Wire Rope Length
24 in
Length
24 in

Details

Item
G-10/FR4 Fiberglass Epoxy Laminate Sheet
Plastic Material
Garolite G-10/FR4
Plastic Color
Yellow
Max. Temp. (F)
280 Degrees F
Min. Temp. (F)
0 Degrees F
Color
Yellow
Plastic Clarity
Opaque
Plastic Properties
Flame Retardant
Water Absorption Rating
Good
Plastic Hardness
Rockwell M110
Friction Rating
Not Rated
Corrosion and Chemical Resistance
Good
Plastic Density
0.072 lb/cu in
Thickness Tolerance
+/-0.016 in
Material
Fiberglass Epoxy Laminate
Grade
G-10/FR4
Water Absorption
0.15 %
Operating Temp. Range
0 Degrees to 280 Degrees F
Maximum Temperature
280 Degrees F
Backing Type
Plain
Impact Strength Rating
Excellent
UV Resistant
No
Shape
Sheet
Wear Factor
Fair
Standards
UL 94 V-0
Tensile Strength Rating
Excellent
Impact Strength
14 ft-lb/in
Plastic Thickness Tolerance
+/-0.016 in
Minimum Temperature
0 Degrees F
Tensile Strength
38,000 psi
Plastic Hardness Rating
Extra Hard
Temperature Range
0 Degrees to 280 Degrees F
Machinability
Good
Hardness
Rockwell M110
Density
0.072 lb/cu in
Hardness Rating
Extra Hard
Clarity
Opaque
Grouping
Sheet Stock
Shell Material
Fiberglass Epoxy Laminate
Wire Color
Yellow

Description

G-10/FR4 Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Yellow, Clarity Opaque, Thickness 1/4 in, Overall Length 24 in, Overall Width 24 in, Tensile Strength 38,000 psi, Maximum Temperature 280 Degrees F, Minimum Temperature 0 Degrees F, Corrosion and Chemical Resistance Good, Hardness Rockwell M110, Thickness Tolerance +/-0.016 in, Impact Strength 14 ft-lb/in, Standards UL 94 V-0, Friction Rating Not Rated, Grade G-10/FR4, Grouping Sheet Stock

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.