Zoro Homepage

Yellow HDPE Cutting Board 24" L x 48" W x 0.500" Thick

  • Mfr # 22JM66

  • Zoro # G6375582


product price: $85.15
/ea
Free Shipping & Returns

Key Features

Plastic Material
HDPE
Plastic Thickness
0.500"
Plastic Width
48"
Plastic Length
24"
Plastic Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22JM66
Zoro #
G6375582
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.500"
Plastic Width
48"
Plastic Length
24"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Width
48"
Length
24"
Thickness
0.500"
Plastic Length Tolerance
+/-0.250 in
Nominal Size
24 in W x 48 in L
Plastic Width Tolerance
+/-0.25 in

Details

Item
Cutting Board
Plastic Material
HDPE
Plastic Color
Yellow
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
Yellow
Thickness Tolerance
+/-10%
Plastic Grouping
Sheet Stock
Material Type
Standard Grade
Tensile Strength
4,000 psi
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
Operating Temp. Range
-100 Degrees to 180 Degrees F
Standards
ASTM 2239, FDA, NSF, USDA
Material Color Family
Yellow
Impact Strength
1.94 ft-lb/in
Material
HDPE
Corrosion and Chemical Resistance
Good
Maximum Temperature
180 Degrees F
Wear Factor
Good
UV Resistant
No
Tensile Strength Rating
Poor
Grade
Standard
Temperature Range
-100 Degrees to 180 Degrees F
Impact Strength Rating
Good
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+/-10%
Water Absorption Rating
Excellent
Friction Coefficient
0.22
Plastic Hardness Rating
Medium
Machinability
80 %
Plastic Hardness
64D
Shape
Rectangle
Minimum Temperature
-40 Degrees F
Plastic Density
0.93 g/cc
Maximum Adhesive Temperature
203 Degrees F
Water Absorption
0.01 %
Minimum Adhesive Temperature
70 Degrees F
Scratch-Resistant
Scratch-Resistant
Metal Detectable
Not Metal Detectable
Product Form
Sheet
Shore Hardness
70 Shore D
UV-Resistant
UV-Resistant
Light Transmission
90 %
Elongation
300 %
Wear Rate
6.53 x 10^-6 cu mm/N-m
Dielectric Strength
50 kV/mm
Product Type
Plastic Sheet
Rockwell Hardness
64 HRM
Flexural Modulus
174 ksi
Coefficient of Thermal Expansion
0.55 x 10^-5 in/in/ Degrees F
Fabrication
Extruded
Static-Resistant
Not Static-Resistant
FDA Compliance
21 CFR 177.1520

Description

HDPE Sheet, HDPE, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.5 in, Yellow, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.94 ft-lb/in, Friction Coefficient 0.22, Water Absorption 0.01 Percent, Temperature Range -100 Degrees to 180 Degrees F, Plastic Density 0.93 g/cc, Plastic Hardness 64D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.