Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

YStrainerwithDrainHoles, 41/8inL, 18mesh

  • Mfr # 06S011N03114

  • Zoro # G505657331


product price: $46.15
/ea

Key Features

Pipe Size
1 1/4 in
Screen Material
316 Stainless Steel
Housing Material
316 Stainless Steel
Length
4 13/100 in
Seal Material
PTFE, PTFE and 15% Glass Fiber, PTFE and 25% Carbon, TFM1600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06S011N03114
Zoro #
G505657331
UPC #
840280598985
Country of Origin
Multiple

Dimensions

Pipe Size
1 1/4 in
Length
4 13/100 in
Height
2 5/8 in
Mesh Size
18 in
Perforated Screen Size
0.039in

Details

Item
Strainer With Drain Holes
Screen Material
316 Stainless Steel
Housing Material
316 Stainless Steel
Seal Material
PTFE, PTFE and 15% Glass Fiber, PTFE and 25% Carbon, TFM1600
Standards
AD2000-WO Certificate, ASME B1.20.1
Series
S011N03
Maximum Pressure at 100 deg F
800 psi
Blow Off Port
1/2 in
Maximum Pressure
800 psi

Description

Y Strainer with Drain Holes, Pipe Size 1 1/4 in, Maximum Pressure at 100 deg F 800 psi, Length 4 1/8 in, Height 2 5/8 in, Blow Off Port 1/2 in, Screen Material 316 Stainless Steel, Perforated Screen Size Not Applicable, Mesh Size 18 mesh, Housing Material 316 Stainless Steel, Maximum Pressure 800 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.