Zoro Homepage

Zipper, Polyester, Laundry Bag, Green

  • Mfr # ZN155525

  • Zoro # G0174338


product price: $51.99
/pk 12, $4.33/ea

Key Features

Item - Laundry Bags
Mesh Laundry Bag
Laundry Bag Material
Medium Weight Polyester
Overall Length
20 in
Overall Width
15 in
Overall Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZN155525
Zoro #
G0174338
UPC #
-
Country of Origin
China

Dimensions

Overall Length
20 in
Overall Width
15 in
Overall Height
20 in

Details

Item - Laundry Bags
Mesh Laundry Bag
Laundry Bag Material
Medium Weight Polyester
Color
Green
Laundry Bag Closure
Zipper
Type
With Closure
Material
Polyester
Item
Laundry Bag
Includes
Zipper Closure
Volume
1 gal
Texture
Mesh
Includes Identification Patch
No Identification Patch
Fabric Weight
2 oz/sq yd
Closure
Zipper
Weight Capacity
15 lb
Reusability
Reusable

Description

Laundry Bags, Mesh Laundry Bag, Green, Overall Length 20 in, Overall Width 15 in, Overall Height 20 in, Laundry Bag Material Medium Weight Polyester, Laundry Bag Closure Zipper, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.