
Trash Bags: 33 gal Capacity, 33 in x 40 in, 12 micron Thick, Clear, 250 PK
Mfr # 396GJ6
Zoro # G012219589
product price:Â $29.99
/pk 250, $0.12/eaKey Features
Capacity
33 gal
Strength Rating
Medium Strength
Material
High Density Polyethylene
Thickness
12 microns
Size
33 in x 40 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
396GJ6
Zoro #
G012219589
UPC #
-
Country of Origin
United States
Dimensions
Thickness
12 microns
Size
33 in x 40 in
Height
40 in
Width
33 in
Details
Capacity
33 gal
Strength Rating
Medium Strength
Material
High Density Polyethylene
Scent
None
Color
Clear
Item
Trash Bags
Bags Per Roll
25
Package Configuration
Interleaved Coreless Roll
Max. Load
45 lb
Application
Food Service, Hospital, Office, Education
Rolls Per Package
10
Container Capacity
28 to 33 gallons
Bottom Seal Type
Star
Description
High Density liners are great for paper and light-weight trash. They use less plastic than other types of liners, so they are generally less expensive making them a cost-effective solution. These bags provide good moisture barrier and chemical resistance. They perform well under temperature extremes and the clear liners are made with materials that are FDA approved for food storage and handling. They are not recommended for trash that has sharp or jagged edges.
- Temperature resistant from -40 to 212 degrees Fahrenheit.
- Star seal bottom conforms to receptacle and is more leak resistant.
Restrictions
This item has been restricted from sale in the following states:
WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.