This item is Discontinued.

Zoxou Inc FlexiSpot V9B All-in-One Standing Desk Bike - Deskcise Pro, Black DB9B

FlexiSpot V9B All-in-One Standing Desk Bike - Deskcise Pro, Black (Discontinued)

  • Mfr # DB9B
  • Zoro # G405990224
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB9B
Zoro #
G405990224
UPC #
810054078388
Country of Origin
China

Description

Flexispot v9b all-in-one standing desk bike - deskcise pro, black stay healthy, active, and burn more calories while you perform otherwise sedentary tasks with our innovative desk bike solutions. features: part exercise bike, part standing desk "whisper quiet" pedaling is ideal for home while watching youtube/tv, recreational websurfing/social media or listening to music or even when snacking it seems excellent whether 5'1" or 6'2", everyone in the family can comfortably use the cycle desk the user-friendly pneumatic adjustment lever moves the desk bike seat up or down with a gentle pressno pins or knobs to adjust this product has been thoroughly tested and specifically certified by tuv sud deskcise pro resembles a small exercise bike, with a desk surface large enough to accommodate a laptop, notebooks and your mobile phone product specifications: color: black desktop size: 20" x 22.8" bike size: 37.6" (l) x 22.8" (w) x 42.5"-48.4" (h) height adjustable seat range: 29.6"- 37.2" ideal fit for people: 5'1" to 6'2" magnetic tension resistance: 8 level weight capacity: 300 lbs shipping weight: 89 pounds batteries: 2 aa batteries required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.