Zoro Homepage

2 Hole Cushion Clamp, 2 in Pipe Size, Omega Series, Electro-Galvanized Steel

  • Mfr # 038M044

  • Zoro # G3488046


product price: $11.79
/ea

Key Features

Material
Galvanized Steel
Pipe Size (In.)
2 in
Max. Load (Lb.)
400 lb
Type
Surface Mounted
Height (In.)
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
038M044
Zoro #
G3488046
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (In.)
2 in
Height (In.)
2 7/8 in
Width (In.)
1 9/16 in
Min. Hose Outside Dia. (In.)
2 3/8 in
Length (In.)
4 23/32 in
Tube Size (In.)
2 3/8 in
Bolt Size (In.)
5/16
Installed Height
4 1/2 in
For Tube Outside Diameter
2 3/8 in
Overall Width
1 9/16 in
Overall Height
2 7/8 in
Mounting Hole Diameter
0.34 in
For Pipe Size
2 in
For Maximum Outside Diameter
2 3/8 in
Bolt Head Size
5/16 in
Overall Length
4 23/32 in
For Copper Tube Size
2 3/8 in
For Rigid Conduit Size
2 3/8 in

Details

Material
Galvanized Steel
Item
Strap Clamp
Max. Load (Lb.)
400 lb
Type
Surface Mounted
Metal Detectable
No
Includes
Cushion
Description/Special Features
Surface Mounted Cushioned Clamp for Pipe, Tube, or Hose.
Bolt Material
Steel
Load Capacity
400 lb
Includes Mounting Hardware
Yes
Clamp Material
Steel
Clamp Material Finish
Galvanized
Features
Interlock Edge
For Use On
Pipe, Tube
For Number of Lines
1
Series
Omega
Number of Mounting Holes
2
Cushion Material
TPE
Cushioned
Yes
System of Measurement
Inch
Resistance Properties
Chemical Resistant, Oil Resistant
Minimum Operating Temperature
-50 Degrees F
Clamp Bore Style
Smooth
Maximum Operating Temperature
275 Degrees F
Mount Type
Bolts
Clamp Type
Vibration-Dampening Two-Hole

Description

Strap Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Vibration-Dampening Two-Hole, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material TPE, For Copper Tube Size 2 3/8 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 2 3/8 in, For Number of Lines 1, For Pipe Size 2 in, For Strut Channel Width Not Applicable, Included Insulation Thickness Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.