Zoro Homepage

2 Hole Cushioned Clamp, Tube S 2 1/8 In

  • Mfr # 034M040

  • Zoro # G2981474


product price: $9.65
/ea

Key Features

Material
Galvanized Steel
Max. Load (Lb.)
400 lb
Type
Surface Mounted
Height (In.)
2 5/8 in
Width (In.)
1 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
034M040
Zoro #
G2981474
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
2 5/8 in
Width (In.)
1 9/16 in
Min. Hose Outside Dia. (In.)
2 1/8 in
Length (In.)
4 15/32 in
Tube Size (In.)
2 1/8 in
Bolt Size (In.)
5/16
For Rigid Conduit Size
2 1/8 in
Installed Height
4 15/64 in
Bolt Head Size
5/16 in
Overall Height
2 5/8 in
Overall Length
4 15/32 in
Mounting Hole Diameter
0.34 in
For Maximum Outside Diameter
2 1/8 in
Overall Width
1 9/16 in
For Copper Tube Size
2 1/8 in
For Tube Outside Diameter
2 1/8 in

Details

Material
Galvanized Steel
Item
Strap Clamp
Max. Load (Lb.)
400 lb
Type
Surface Mounted
Description/Special Features
Surface Mounted Cushioned Clamp for Pipe, Tube, or Hose.
Includes
Cushion
Metal Detectable
No
Clamp Type
Vibration-Dampening Two-Hole
Features
Interlock Edge
Clamp Material Finish
Galvanized
Minimum Operating Temperature
-50 Degrees F
For Number of Lines
1
Series
Omega
Includes Mounting Hardware
Yes
Number of Mounting Holes
2
Cushion Material
TPE
For Use On
Tube
Maximum Operating Temperature
275 Degrees F
Resistance Properties
Chemical Resistant, Oil Resistant
Clamp Bore Style
Smooth
Clamp Material
Steel
Bolt Material
Steel
System of Measurement
Inch
Mount Type
Bolts
Load Capacity
400 lb
Cushioned
Yes

Description

Strap Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Vibration-Dampening Two-Hole, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material TPE, For Copper Tube Size 2 1/8 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 2 1/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width Not Applicable, Included Insulation Thickness Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.