Zoro Homepage

2HoleCushionedClamp, PipeS6In, L10 21/64In

  • Mfr # 106M114

  • Zoro # G3275526


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Material
Galvanized Steel
Pipe Size (In.)
6 in
Max. Load (Lb.)
1,200 lb
Type
Surface Mounted
Height (In.)
7 25/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106M114
Zoro #
G3275526
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (In.)
6 in
Height (In.)
7 25/64 in
Width (In.)
1 9/16 in
Min. Hose Outside Dia. (In.)
6.62 in
Length (In.)
10 21/64 in
Bolt Size (In.)
1/2
Bolt Head Size
1/2 in
Installed Height
9 1/64 in
For Maximum Outside Diameter
6 5/8 in
For Pipe Size
6 in
Overall Length
10 21/64 in
Mounting Hole Diameter
0.56 in
For Rigid Conduit Size
6 5/8 in
Overall Height
7 25/64 in
Overall Width
1 9/16 in

Description

Strap Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Vibration-Dampening Two-Hole, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material TPE, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 6 5/8 in, For Number of Lines 1, For Pipe Size 6 in, For Strut Channel Width Not Applicable, Included Insulation Thickness Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.