Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2HoleCushionedClamp, PipeS6In, L10 21/64In

  • Mfr # 106MS114

  • Zoro # G1425435


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Material
304 Stainless Steel
Pipe Size (In.)
6 in
Max. Load (Lb.)
1,200 lb
Type
Surface Mounted
Height (In.)
7 25/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106MS114
Zoro #
G1425435
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (In.)
6 in
Height (In.)
7 25/64 in
Width (In.)
1 9/16 in
Min. Hose Outside Dia. (In.)
6.62 in
Length (In.)
10 21/64 in
Bolt Size (In.)
1/2
Mounting Hole Diameter
0.56 in
Overall Width
1 9/16 in
For Rigid Conduit Size
6 5/8 in
For Maximum Outside Diameter
6 5/8 in
Installed Height
9 1/64 in
Overall Length
10 21/64 in
Overall Height
7 25/64 in
For Pipe Size
6 in
Bolt Head Size
1/2 in

Details

Material
304 Stainless Steel
Item
Strap Clamp
Max. Load (Lb.)
1,200 lb
Type
Surface Mounted
Includes
Cushion
Description/Special Features
Surface Mounted Cushioned Clamp for Pipe, Tube, or Hose.
Metal Detectable
Yes
Load Capacity
1,200 lb
For Use On
Pipe
Maximum Operating Temperature
275 Degrees F
Features
Interlock Edge
Bolt Material
304 Stainless Steel
Mount Type
Bolts
Minimum Operating Temperature
-50 Degrees F
Clamp Material
304 Stainless Steel
Number of Mounting Holes
2
Resistance Properties
Chemical Resistant, Oil Resistant
Cushion Material
TPE
Cushioned
Yes
Series
Omega
Clamp Bore Style
Smooth
Clamp Type
Vibration-Dampening Two-Hole
For Number of Lines
1
Includes Mounting Hardware
Yes

Description

Strap Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Vibration-Dampening Two-Hole, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material TPE, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 6 5/8 in, For Number of Lines 1, For Pipe Size 6 in, For Strut Channel Width Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.