Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2HoleCushionedClamp, Tube S 2In, L4 7/32In

  • Mfr # 032M036

  • Zoro # G1145076


product price: $8.25
/ea

Key Features

Material
Galvanized Steel
Max. Load (Lb.)
400 lb
Type
Surface Mounted
Height (In.)
2 3/8 in
Width (In.)
1 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
032M036
Zoro #
G1145076
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
2 3/8 in
Width (In.)
1 9/16 in
Min. Hose Outside Dia. (In.)
2 in
Length (In.)
4 7/32 in
Bolt Size (In.)
5/16
Tube Size (In.)
2 in
For Copper Tube Size
2 in
Overall Width
1 9/16 in
Bolt Head Size
5/16 in
Overall Height
2 3/8 in
For Maximum Outside Diameter
2 in
For Tube Outside Diameter
2 in
For Rigid Conduit Size
2 in
Installed Height
4 in
Overall Length
4 7/32 in
Mounting Hole Diameter
0.34 in

Details

Material
Galvanized Steel
Item
Strap Clamp
Max. Load (Lb.)
400 lb
Type
Surface Mounted
Includes
Cushion
Description/Special Features
Surface Mounted Cushioned Clamp for Pipe, Tube, or Hose.
Metal Detectable
No
Clamp Bore Style
Smooth
Resistance Properties
Chemical Resistant, Oil Resistant
Load Capacity
400 lb
For Number of Lines
1
Number of Mounting Holes
2
System of Measurement
Inch
Clamp Material Finish
Galvanized
Cushion Material
TPE
Minimum Operating Temperature
-50 Degrees F
Bolt Material
Steel
For Use On
Tube
Series
Omega
Includes Mounting Hardware
Yes
Clamp Type
Vibration-Dampening Two-Hole
Mount Type
Bolts
Clamp Material
Steel
Features
Interlock Edge
Maximum Operating Temperature
275 Degrees F
Cushioned
Yes

Description

Strap Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Vibration-Dampening Two-Hole, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material TPE, For Copper Tube Size 2 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 2 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width Not Applicable, Included Insulation Thickness Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.