Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2HoleCushionedClampPipe S 5In, L 9 In

  • Mfr # 089MS096

  • Zoro # G0751746


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Material
304 Stainless Steel
Pipe Size (In.)
5 in
Max. Load (Lb.)
1,200 lb
Type
Surface Mounted
Height (In.)
6 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
089MS096
Zoro #
G0751746
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (In.)
5 in
Height (In.)
6 5/16 in
Width (In.)
1 9/16 in
Min. Hose Outside Dia. (In.)
5.56 in
Length (In.)
9 in
Bolt Size (In.)
1/2
Overall Length
9 in
Bolt Head Size
1/2 in
For Pipe Size
5 in
Overall Width
1 9/16 in
Overall Height
6 5/16 in
Installed Height
7 15/16 in
For Maximum Outside Diameter
5 9/16 in
For Rigid Conduit Size
5 9/16 in
Mounting Hole Diameter
0.56 in

Details

Material
304 Stainless Steel
Item
Strap Clamp
Max. Load (Lb.)
1,200 lb
Type
Surface Mounted
Includes
Cushion
Metal Detectable
Yes
Description/Special Features
Surface Mounted Cushioned Clamp for Pipe, Tube, or Hose.
Cushion Material
TPE
Clamp Bore Style
Smooth
For Use On
Pipe
Bolt Material
304 Stainless Steel
Features
Interlock Edge
Includes Mounting Hardware
Yes
Load Capacity
1,200 lb
Number of Mounting Holes
2
Clamp Type
Vibration-Dampening Two-Hole
Minimum Operating Temperature
-50 Degrees F
Cushioned
Yes
Maximum Operating Temperature
275 Degrees F
Series
Omega
For Number of Lines
1
Clamp Material
304 Stainless Steel
Resistance Properties
Chemical Resistant, Oil Resistant
Mount Type
Bolts

Description

Strap Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Vibration-Dampening Two-Hole, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material TPE, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 5 9/16 in, For Number of Lines 1, For Pipe Size 5 in, For Strut Channel Width Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.