Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2HoleCushionedClampPipeS 4In, L 7 31/64In

  • Mfr # 072M080

  • Zoro # G2734837


product price: $71.79
/ea

Key Features

Material
Galvanized Steel
Pipe Size (In.)
4 in
Max. Load (Lb.)
800 lb
Type
Surface Mounted
Height (In.)
5 7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
072M080
Zoro #
G2734837
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (In.)
4 in
Height (In.)
5 7/32 in
Width (In.)
1 9/16 in
Min. Hose Outside Dia. (In.)
4 1/2 in
Length (In.)
7 31/64 in
Tube Size (In.)
4 1/2 in
Bolt Size (In.)
3/8
Overall Height
5 7/32 in
For Tube Outside Diameter
4 1/2 in
For Rigid Conduit Size
4 1/2 in
Installed Height
6 27/32 in
For Maximum Outside Diameter
4 1/2 in
Bolt Head Size
3/8 in
Mounting Hole Diameter
0.43 in
Overall Length
7 31/64 in
For Copper Tube Size
4 1/2 in
For Pipe Size
4 in
Overall Width
1 9/16 in

Details

Material
Galvanized Steel
Item
Strap Clamp
Max. Load (Lb.)
800 lb
Type
Surface Mounted
Metal Detectable
No
Includes
Cushion
Description/Special Features
Surface Mounted Cushioned Clamp for Pipe, Tube, or Hose.
Mount Type
Bolts
Maximum Operating Temperature
275 Degrees F
Bolt Material
Steel
Includes Mounting Hardware
Yes
Clamp Material Finish
Galvanized
Resistance Properties
Chemical Resistant, Oil Resistant
Number of Mounting Holes
2
Minimum Operating Temperature
-50 Degrees F
Clamp Bore Style
Smooth
For Number of Lines
1
Features
Interlock Edge
System of Measurement
Inch
Cushioned
Yes
Clamp Type
Vibration-Dampening Two-Hole
Load Capacity
800 lb
Series
Omega
Clamp Material
Steel
For Use On
Pipe, Tube
Cushion Material
TPE

Description

Strap Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Vibration-Dampening Two-Hole, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material TPE, For Copper Tube Size 4 1/2 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 4 1/2 in, For Number of Lines 1, For Pipe Size 4 in, For Strut Channel Width Not Applicable, Included Insulation Thickness Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.