Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2HoleCushionedClampTube 51/8InL7 53/64In

  • Mfr # 082MS090

  • Zoro # G0365897


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Material
304 Stainless Steel
Max. Load (Lb.)
800 lb
Type
Surface Mounted
Height (In.)
5 53/64 in
Width (In.)
1 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
082MS090
Zoro #
G0365897
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
5 53/64 in
Width (In.)
1 9/16 in
Min. Hose Outside Dia. (In.)
5 1/8 in
Length (In.)
7 53/64 in
Tube Size (In.)
5 1/8 in
Bolt Size (In.)
3/8
For Copper Tube Size
5 in
Bolt Head Size
3/8 in
Overall Length
7 53/64 in
Installed Height
7 7/16 in
Overall Width
1 9/16 in
For Tube Outside Diameter
5 1/8 in
For Rigid Conduit Size
5 1/8 in
Overall Height
5 13/16 in
Mounting Hole Diameter
0.43 in
For Maximum Outside Diameter
5 1/8 in

Details

Material
304 Stainless Steel
Item
Strap Clamp
Max. Load (Lb.)
800 lb
Type
Surface Mounted
Metal Detectable
Yes
Description/Special Features
Surface Mounted Cushioned Clamp for Pipe, Tube, or Hose.
Includes
Cushion
Cushioned
Yes
Clamp Type
Vibration-Dampening Two-Hole
Mount Type
Bolts
Includes Mounting Hardware
Yes
System of Measurement
Inch
Maximum Operating Temperature
275 Degrees F
Minimum Operating Temperature
-50 Degrees F
Resistance Properties
Chemical Resistant, Oil Resistant
For Use On
Tube
Clamp Material
304 Stainless Steel
Load Capacity
800 lb
Bolt Material
304 Stainless Steel
For Number of Lines
1
Number of Mounting Holes
2
Cushion Material
TPE
Features
Interlock Edge
Clamp Bore Style
Smooth
Series
Omega

Description

Strap Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Vibration-Dampening Two-Hole, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material TPE, For Copper Tube Size 5 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 5 1/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.