Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2HoleCushionedClampTubeS 13/4InL331/32In

  • Mfr # 028MS032

  • Zoro # G1164651


product price: $8.89
/ea

Key Features

Material
304 Stainless Steel
Max. Load (Lb.)
400 lb
Type
Surface Mounted
Height (In.)
2 1/8 in
Width (In.)
1 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
028MS032
Zoro #
G1164651
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
2 1/8 in
Width (In.)
1 9/16 in
Min. Hose Outside Dia. (In.)
4 in
Length (In.)
3 31/32 in
Bolt Size (In.)
5/16
Tube Size (In.)
1 3/4 in
For Rigid Conduit Size
1 3/4 in
Mounting Hole Diameter
0.34 in
For Tube Outside Diameter
4 in
For Copper Tube Size
1 3/4 in
For Maximum Outside Diameter
4 in
Bolt Head Size
5/16 in
Installed Height
3 47/64 in
Overall Width
1 9/16 in
Overall Length
3 31/32 in
Overall Height
2 1/8 in

Details

Material
304 Stainless Steel
Item
Strap Clamp
Max. Load (Lb.)
400 lb
Type
Surface Mounted
Description/Special Features
Surface Mounted Cushioned Clamp for Pipe, Tube, or Hose.
Includes
Cushion
Metal Detectable
Yes
Load Capacity
400 lb
Cushioned
Yes
For Use On
Tube
Number of Mounting Holes
2
Cushion Material
TPE
For Number of Lines
1
Clamp Material
304 Stainless Steel
System of Measurement
Inch
Series
Omega
Mount Type
Bolts
Clamp Bore Style
Smooth
Includes Mounting Hardware
Yes
Maximum Operating Temperature
275 Degrees F
Minimum Operating Temperature
-50 Degrees F
Clamp Type
Vibration-Dampening Two-Hole
Bolt Material
304 Stainless Steel
Resistance Properties
Chemical Resistant, Oil Resistant
Features
Interlock Edge

Description

Strap Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Vibration-Dampening Two-Hole, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material TPE, For Copper Tube Size 1 3/4 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 4 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.