Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2HoleCushionedClampTubeS11/4In, L3 1/64In

  • Mfr # 020M024

  • Zoro # G3165757


product price: $3.59
/ea

Key Features

Material
Galvanized Steel
Max. Load (Lb.)
50 lb
Type
Surface Mounted
Height (In.)
1 39/64 in
Width (In.)
1 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
020M024
Zoro #
G3165757
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
1 39/64 in
Width (In.)
1 9/16 in
Min. Hose Outside Dia. (In.)
1 1/4 in
Length (In.)
3 1/64 in
Tube Size (In.)
1 1/4 in
Bolt Size (In.)
1/4
Mounting Hole Diameter
0.26 in
Overall Length
3 1/64 in
Overall Height
1 19/32 in
For Copper Tube Size
1 1/4 in
For Rigid Conduit Size
1 1/4 in
For Maximum Outside Diameter
1 1/4 in
For Tube Outside Diameter
1 1/4 in
Overall Width
1 9/16 in
Installed Height
3 7/32 in
Bolt Head Size
1/4 in

Details

Material
Galvanized Steel
Item
Strap Clamp
Max. Load (Lb.)
50 lb
Type
Surface Mounted
Description/Special Features
Surface Mounted Cushioned Clamp for Pipe, Tube, or Hose.
Includes
Cushion
Metal Detectable
No
Series
Omega
Clamp Type
Vibration-Dampening Two-Hole
Minimum Operating Temperature
-50 Degrees F
Number of Mounting Holes
2
Clamp Material
Steel
For Number of Lines
1
Cushion Material
TPE
Maximum Operating Temperature
275 Degrees F
For Use On
Tube
Clamp Bore Style
Smooth
Includes Mounting Hardware
Yes
Features
Interlock Edge
Bolt Material
Steel
Clamp Material Finish
Galvanized
Mount Type
Bolts
System of Measurement
Inch
Load Capacity
50 lb
Resistance Properties
Chemical Resistant, Oil Resistant
Cushioned
Yes

Description

Strap Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Vibration-Dampening Two-Hole, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material TPE, For Copper Tube Size 1 1/4 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 1/4 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width Not Applicable, Included Insulation Thickness Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.