Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2HoleCushionedClampTubeS21/2InL4 53/64In

  • Mfr # 040M046

  • Zoro # G2638824


product price: $18.15
/ea

Key Features

Material
Galvanized Steel
Max. Load (Lb.)
400 lb
Type
Surface Mounted
Height (In.)
3 in
Width (In.)
1 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
040M046
Zoro #
G2638824
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
3 in
Width (In.)
1 9/16 in
Min. Hose Outside Dia. (In.)
2 1/2 in
Length (In.)
4 53/64 in
Bolt Size (In.)
5/16
Tube Size (In.)
2 1/2 in
Installed Height
4 5/8 in
Overall Height
3 in
Bolt Head Size
5/16 in
For Copper Tube Size
2 1/2 in
Overall Length
4 53/64 in
For Maximum Outside Diameter
2 1/2 in
For Tube Outside Diameter
2 1/2 in
Mounting Hole Diameter
0.34 in
For Rigid Conduit Size
2 1/2 in
Overall Width
1 9/16 in

Details

Material
Galvanized Steel
Item
Strap Clamp
Max. Load (Lb.)
400 lb
Type
Surface Mounted
Includes
Cushion
Metal Detectable
No
Description/Special Features
Surface Mounted Cushioned Clamp for Pipe, Tube, or Hose.
System of Measurement
Inch
Resistance Properties
Chemical Resistant, Oil Resistant
Clamp Material Finish
Galvanized
Load Capacity
400 lb
Minimum Operating Temperature
-50 Degrees F
For Use On
Tube
Bolt Material
Steel
Includes Mounting Hardware
Yes
Cushion Material
TPE
Clamp Material
Steel
Cushioned
Yes
Features
Interlock Edge
Clamp Type
Vibration-Dampening Two-Hole
Clamp Bore Style
Smooth
For Number of Lines
1
Series
Omega
Maximum Operating Temperature
275 Degrees F
Mount Type
Bolts
Number of Mounting Holes
2

Description

Strap Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Vibration-Dampening Two-Hole, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material TPE, For Copper Tube Size 2 1/2 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 2 1/2 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width Not Applicable, Included Insulation Thickness Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.