Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2HoleCushionedClampTubeS35/8InL5 31/32In

  • Mfr # 058MS064

  • Zoro # G3132096


product price: $82.49
/ea
Free Shipping & Returns

Key Features

Material
304 Stainless Steel
Max. Load (Lb.)
700 lb
Type
Surface Mounted
Height (In.)
4 3/16 in
Width (In.)
1 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
058MS064
Zoro #
G3132096
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
4 3/16 in
Width (In.)
1 9/16 in
Min. Hose Outside Dia. (In.)
3 5/8 in
Length (In.)
5 31/32 in
Bolt Size (In.)
5/16
Tube Size (In.)
3 5/8 in
For Rigid Conduit Size
3 5/8 in
Overall Height
4 3/16 in
For Maximum Outside Diameter
3 5/8 in
For Tube Outside Diameter
3 5/8 in
For Copper Tube Size
3 1/2 in
Mounting Hole Diameter
0.34 in
Installed Height
5 13/16 in
Overall Width
1 9/16 in
Bolt Head Size
5/16 in
Overall Length
5 31/32 in

Details

Material
304 Stainless Steel
Item
Strap Clamp
Max. Load (Lb.)
700 lb
Type
Surface Mounted
Includes
Cushion
Description/Special Features
Surface Mounted Cushioned Clamp for Pipe, Tube, or Hose.
Metal Detectable
Yes
Load Capacity
700 lb
Cushion Material
TPE
Clamp Type
Vibration-Dampening Two-Hole
For Number of Lines
1
Clamp Material
304 Stainless Steel
Maximum Operating Temperature
275 Degrees F
Resistance Properties
Chemical Resistant, Oil Resistant
Includes Mounting Hardware
Yes
Bolt Material
304 Stainless Steel
Number of Mounting Holes
2
Minimum Operating Temperature
-50 Degrees F
System of Measurement
Inch
For Use On
Tube
Mount Type
Bolts
Features
Interlock Edge
Cushioned
Yes
Series
Omega
Clamp Bore Style
Smooth

Description

Strap Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Vibration-Dampening Two-Hole, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material TPE, For Copper Tube Size 3 1/2 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 3 5/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.