Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2HoleCushionedClampTubeS3/8In, L1 15/16In

  • Mfr # 006MS008

  • Zoro # G1148366


product price: $4.59
/ea

Key Features

Material
304 Stainless Steel
Max. Load (Lb.)
50 lb
Type
Surface Mounted
Height (In.)
5/8 in
Width (In.)
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
006MS008
Zoro #
G1148366
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
5/8 in
Width (In.)
13/16 in
Min. Hose Outside Dia. (In.)
3/8 in
Length (In.)
1 15/16 in
Tube Size (In.)
3/8 in
Bolt Size (In.)
1/4
Installed Height
2 15/64 in
Overall Height
5/8 in
Mounting Hole Diameter
0.26 in
Overall Length
1 15/16 in
For Tube Outside Diameter
3/8 in
For Copper Tube Size
1/4 in
For Maximum Outside Diameter
3/8 in
For Rigid Conduit Size
3/8 in
Overall Width
13/16 in
Bolt Head Size
1/4 in

Details

Material
304 Stainless Steel
Item
Strap Clamp
Max. Load (Lb.)
50 lb
Type
Surface Mounted
Includes
Cushion
Description/Special Features
Surface Mounted Cushioned Clamp for Pipe, Tube, or Hose.
Metal Detectable
Yes
Clamp Bore Style
Smooth
System of Measurement
Inch
Series
Omega
Maximum Operating Temperature
275 Degrees F
Mount Type
Bolts
Bolt Material
304 Stainless Steel
Resistance Properties
Chemical Resistant, Oil Resistant
For Number of Lines
1
Cushioned
Yes
Minimum Operating Temperature
-50 Degrees F
Includes Mounting Hardware
Yes
Load Capacity
50 lb
For Use On
Tube
Number of Mounting Holes
2
Clamp Material
304 Stainless Steel
Clamp Type
Vibration-Dampening Two-Hole
Cushion Material
TPE
Features
Interlock Edge

Description

Strap Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Vibration-Dampening Two-Hole, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material TPE, For Copper Tube Size 1/4 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 3/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.