Shop ZSI
See all product information
Create Account
3-1/8" Clamp, Fits Brand ZSI, Stainless Steel
- Mfr # 050CC058S
- Zoro # G7413113
product price:Â
$
59.89
/ea
Key Features
Size
3 1/8 in
Material of Construction
Stainless Steel, Thermoplastic Elastomer
Fits Brand
ZSI
Bottle Size
3 1/8 in
Size - Alpha
3 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 050CC058S
- Zoro #
- G7413113
- UPC #
- -
- Country of Origin
- United States
- Item
- Clamp
- Material of Construction
- Stainless Steel, Thermoplastic Elastomer
- Fits Brand
- ZSI
Dimensions
- Size
- 3 1/8 in
- Bottle Size
- 3 1/8 in
- Size - Alpha
- 3 1/8 in
- Container Size
- 3 1/8 in
Description
Clamp, Fits Brand ZSI, Size 3 1/8 in, Material of Construction Stainless Steel, Thermoplastic Elastomer
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.