Zoro Homepage

Beta Clamp Assembly, Single, 1/4 In Hose

  • Mfr # S2004H

  • Zoro # G1904463


product price: $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Material
Steel
Type
Single
Min. Hose Outside Dia. (In.)
1/4 in
Tube Size
1/4 in
Max. Pressure (PSI)
1500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2004H
Zoro #
G1904463
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Min. Hose Outside Dia. (In.)
1/4 in
Tube Size
1/4 in
Width
1.98 in
Depth
1.2 in
Height
1.54 in
Hose Size
1/4 in
Length
1.2 in
Overall Width
1 21/32 in
Mount Hole Center-to-Center Length
1 1/64 in
Overall Length
1 13/64 in
Bolt Length
1 3/8 in
For Maximum Outside Diameter
1/4 in
For Tube Outside Diameter
1/4 in
Overall Height
1 17/32 in

Details

Material
Steel
Item
Beta Clamp
Type
Single
Max. Pressure (PSI)
1500
Temp. Range (F)
-22 to 194
Insert Material
Polypropylene
Hardware Material
Steel
Standards
ASSE
Includes
(2) Hex Head Bolts, Clamp Set, Cover Plate, Weld Plate
Metal Detectable
Yes
Clamp Bore Style
Smooth
For Environment
Industrial, Marine, O.E.M., Terrestrial
Bolt Material
Steel
Minimum Operating Temperature
-22 Degrees F
Cushioned
Yes
Features
Uses Standard Beta Hardware
Mount Type
Weld-On
Number of Mounting Holes
0
Bottom Plate Material
Steel
Cushion Material
Polypropylene
For Number of Lines
1
Includes Mounting Hardware
Yes
Resistance Properties
Shock Absorbing, Vibration Damping
Clamp Material
Steel
Clamp Type
Beta Clamp Assembly
Top Plate Material
Steel
Maximum Operating Pressure
1,500 psi
Maximum Operating Temperature
194 Degrees F
Application
Industrial, Industrial Pipe Construction, Instrumentation and Control Technology, Marine Hydraulics, Mobile, Press Technology
For Use On
Electric Cables, Hose, Pipe, Tube
Load Capacity
2,500 lb
System of Measurement
Inch

Description

Beta Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Maximum Outside Diameter 1/4 in, For Number of Lines 1, Load Capacity 2,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.