Zoro Homepage

Beta Clamp Assembly, Single, 1/4 In Pipe

  • Mfr # S2009R

  • Zoro # G3291732


product price: $4.49
/ea

Key Features

Material
Steel
Type
Single
Min. Hose Outside Dia. (In.)
.540 in
Tube Size
1/4"
Temp. Range (F)
-22 to 194
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2009R
Zoro #
G3291732
UPC #
-
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
.540 in
Tube Size
1/4"
Height
1.54 in
Width
1.98 in
Length
1.2 in
Pipe Size
1/4 in
Depth
1.2 in
Bolt Length
1 3/8 in
Overall Height
1 35/64 in
For Pipe Size
1/4 in
Overall Length
1 13/64 in
Overall Width
1 9/16 in
For Maximum Outside Diameter
9/16 in
Mount Hole Center-to-Center Length
1 1/64 in
For Minimum Outside Diameter
9/16 in

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Maximum Outside Diameter 9/16 in, For Minimum Outside Diameter 9/16 in, For Number of Lines 1, For Pipe Size 1/4 in, Load Capacity 2,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Rail-Mount

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.