Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beta Clamp Assembly, Single, 2 In Tube

  • Mfr # S6032R

  • Zoro # G0669462


product price: $10.99
/ea

Key Features

Material
Steel
Type
Single
Min. Hose Outside Dia. (In.)
2 in
Tube Size
2 in
Standards
ASSE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6032R
Zoro #
G0669462
UPC #
-
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
2 in
Tube Size
2 in
Height
2.83 in
Length
3.46 in
Depth
1.2 in
Width
1.2 in
For Tube Outside Diameter
2 in
Mount Hole Center-to-Center Length
2 19/32 in
Overall Height
2 53/64 in
Overall Width
3 3/8 in
Overall Length
1 13/64 in
For Maximum Outside Diameter
2 in
Bolt Length
2 3/4 in
For Minimum Outside Diameter
2 in
For Copper Tube Size
2 in

Details

Material
Steel
Item
Vibration-Dampening Beta Clamp
Type
Single
Standards
ASSE
Temp. Range (F)
-22 to 194
Max. Pressure (PSI)
1500
Includes
(2) SHB1 Hex Bolts, Cushions (S1004C), SCP1 Cover Plate, SWP1 Weld Plate
Hardware Material
Steel
Insert Material
Polypropylene
Metal Detectable
Yes
For Environment
Industrial, Marine, O.E.M., Terrestrial
Cushion Material
Polypropylene
Resistance Properties
Shock Absorbing, Vibration Damping
Clamp Type
Beta Clamp Assembly
Clamp Bore Style
Ribbed
Clamp Material
Steel
For Number of Lines
1
Maximum Operating Pressure
1,500 psi
Cushioned
Yes
Features
Economical Design
Mount Type
Rail-Mount
Bolt Material
Steel
Application
Industrial, Industrial Pipe Construction, Instrumentation and Control Technology, Marine Hydraulics, Mobile, Press Technology
Number of Mounting Holes
0
For Use On
Electric Cables, Hose, Pipe, Tube
Maximum Operating Temperature
194 Degrees F
Bottom Plate Material
Steel
Series
Standard
Includes Mounting Hardware
Yes
Load Capacity
2,500 lb
Minimum Operating Temperature
-22 Degrees F
Top Plate Material
Steel
System of Measurement
Inch

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size 2 in, For Maximum Outside Diameter 2 in, For Minimum Outside Diameter 2 in, For Number of Lines 1, For Pipe Size Not Applicable, Load Capacity 2,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Rail-Mount

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.