Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beta Clamp Assembly, Single, 3/8 In Pipe

  • Mfr # S2011R

  • Zoro # G0406962


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Material
Steel
Type
Single
Min. Hose Outside Dia. (In.)
.675 in
Tube Size
3/8"
Includes
(2) SHB1 Hex Bolts, Cushions (S1004C), SCP1 Cover Plate, SWP1 Weld Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2011R
Zoro #
G0406962
UPC #
-
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
.675 in
Tube Size
3/8"
Pipe Size
3/8 in
Width
1.98 in
Length
1.2 in
Depth
1.2 in
Height
1.54 in
Overall Length
1 13/64 in
For Maximum Outside Diameter
11/16 in
Overall Height
1 35/64 in
Overall Width
1 9/16 in
For Pipe Size
3/8 in
Bolt Length
1 3/8 in
Mount Hole Center-to-Center Length
1 1/64 in
For Minimum Outside Diameter
11/16 in

Details

Material
Steel
Item
Vibration-Dampening Beta Clamp
Type
Single
Includes
(2) SHB1 Hex Bolts, Cushions (S1004C), SCP1 Cover Plate, SWP1 Weld Plate
Insert Material
Polypropylene
Temp. Range (F)
-22 to 194
Max. Pressure (PSI)
1500
Standards
ASSE
Hardware Material
Steel
Metal Detectable
Yes
Clamp Bore Style
Ribbed
Bolt Material
Steel
Top Plate Material
Steel
Maximum Operating Pressure
1,500 psi
Mount Type
Rail-Mount
Features
Economical Design
Resistance Properties
Shock Absorbing, Vibration Damping
Includes Mounting Hardware
Yes
Clamp Type
Beta Clamp Assembly
Load Capacity
2,500 lb
Cushioned
Yes
Number of Mounting Holes
0
Application
Industrial, Industrial Pipe Construction, Instrumentation and Control Technology, Marine Hydraulics, Mobile, Press Technology
Bottom Plate Material
Steel
For Environment
Industrial, Marine, O.E.M., Terrestrial
For Use On
Electric Cables, Hose, Pipe, Tube
Clamp Material
Steel
For Number of Lines
1
Series
Standard
Maximum Operating Temperature
194 Degrees F
Minimum Operating Temperature
-22 Degrees F
Cushion Material
Polypropylene
System of Measurement
Inch

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Maximum Outside Diameter 11/16 in, For Minimum Outside Diameter 11/16 in, For Number of Lines 1, For Pipe Size 3/8 in, Load Capacity 2,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Rail-Mount

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.