Shop ZSI

Beta Clamp Insert Repl, 11/16"OD, 2 5/32"W

  • Mfr # H3011C
  • Zoro # G2985145

product price: 
$
2.69
/ea
Sold in multiples of 4 for $10.76

Key Features

Material
Polypropylene
Pipe Size (In.)
3/8 in
Type
Heavy Duty
Height (In.)
1 1/4 in
Width (In.)
1 3/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H3011C
Zoro #
G2985145
UPC #
-
Country of Origin
United States
Material
Polypropylene
Item
Beta Clamp Insert Replacement
Type
Heavy Duty
Includes
(2) SHB1 Hex Bolts, Cushions (S1004C), SCP1 Cover Plate, SWP1 Weld Plate
Description/Special Features
Pipe, Tube, Hose and Electric Cable Clamping- All applications
Metal Detectable
No
Application
Industrial, Industrial Pipe Construction, Instrumentation and Control Technology, Marine Hydraulics, Mobile, Press Technology
Max. Pressure
10000 psi
Series
Heavy
For Use On
Pipe
Clamp Material
Steel
Number of Mounting Holes
0
Minimum Operating Temperature
-22 Degrees F
Cushioned
Yes
Bottom Plate Material
Steel
Top Plate Material
Steel
Resistance Properties
Shock Absorbing, Vibration Damping
Bolt Material
Steel
Clamp Bore Style
Ribbed
Includes Mounting Hardware
Yes
Clamp Type
Beta Clamp Cushion
Cushion Material
Polypropylene
For Number of Lines
1
Maximum Operating Temperature
194 Degrees F
Maximum Operating Pressure
10,000 psi
System of Measurement
Inch
Shell Material
Polypropylene
Traction Material
Polypropylene

Dimensions

Pipe Size (In.)
3/8 in
Height (In.)
1 1/4 in
Width (In.)
1 3/16 in
Min. Hose Outside Dia. (In.)
.675 in
Length (In.)
2 5/32 in
Overall Height
1 1/5 in
Overall Length
1 1/5 in
Overall Width
2 1/5 in
For Pipe Size
3/8 in
Bolt Length
1 4/5 in
For Maximum Outside Diameter
11/16 in
For Minimum Outside Diameter
11/16 in
Wire Rope Length
1 1/5 in
Length
1 1/5 in

Description

Beta Clamp Insert Replacement, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Cushion, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Maximum Outside Diameter 11/16 in, For Minimum Outside Diameter 11/16 in, For Number of Lines 1, For Pipe Size 3/8 in, Maximum Operating Temperature 194 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.