Shop ZSI
See all product information
Create Account
Beta Clamp Insert Repl, 9/16"OD, 2 5/32"W
- Mfr # H3009C
- Zoro # G2985160
product price:Â
$
3.39
/ea
Key Features
Material
Polypropylene
Pipe Size (In.)
1/4 in
Type
Heavy Duty
Height (In.)
1 1/4 in
Width (In.)
1 3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H3009C
- Zoro #
- G2985160
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pipe Size (In.)
- 1/4 in
- Height (In.)
- 1 1/4 in
- Width (In.)
- 1 3/16 in
- Min. Hose Outside Dia. (In.)
- .540 in
- Length (In.)
- 2 5/32 in
- Overall Height
- 1 1/5 in
- Overall Width
- 2 1/5 in
- Overall Length
- 1 1/5 in
- For Maximum Outside Diameter
- 9/16 in
- For Pipe Size
- 1/4 in
- Mount Hole Center-to-Center Length
- 1 1/5 in
- Bolt Length
- 1 4/5 in
- For Minimum Outside Diameter
- 9/16 in
- Wire Rope Length
- 1 1/5 in
- Length
- 1 1/5 in
- Fits Chest Size
- Economical Design
Description
Beta Clamp Insert Replacement, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Cushion, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Maximum Outside Diameter 9/16 in, For Minimum Outside Diameter 9/16 in, For Number of Lines 1, For Pipe Size 1/4 in, Maximum Operating Temperature 194 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.