Beta Clamp, Smoothie Twin, 1 in Hose, Steel Clamp, Poly Cushion, Weld-On

  • Mfr # T5016H

  • Zoro # G2985486


product price: $16.00
/ea

Key Features

Material
Steel with Polypropylene Cushion
Max. Load (Lb.)
1,500 lb
Type
Smoothie Twin
Height (In.)
2 13/16 in
Width (In.)
1 13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T5016H
Zoro #
G2985486
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
2 13/16 in
Width (In.)
1 13/64 in
Min. Hose Outside Dia. (In.)
1 in
Length (In.)
4 21/64 in
Tube Size (In.)
1 in
Bolt Size (In.)
5/16-18 x 2-3/8
Thread Size (In.)
5/16
Overall Length
1 13/64 in
Overall Width
4 11/64 in
Overall Height
2 13/16 in
For Tube Outside Diameter
1 in
For Maximum Outside Diameter
1 in
Bolt Length
2 3/8 in
Mount Hole Center-to-Center Length
2 13/64 in
For Copper Tube Size
7/8 in

Details

Material
Steel with Polypropylene Cushion
Item
Beta Clamp
Max. Load (Lb.)
1,500 lb
Type
Smoothie Twin
Includes
Cover Plate, Weld Plate, (2) Bolts, (2) Cushion
Description/Special Features
Pipe, Tube, Hose and Electric Cable Clamping- All applications
Metal Detectable
Yes
Maximum Operating Temperature
194 Degrees F
Cushioned
Yes
Number of Mounting Holes
0
For Use On
Electric Cables, Hose, Pipe, Tube
For Environment
Industrial, Marine, O.E.M., Terrestrial
System of Measurement
Inch
Cushion Material
Polypropylene
For Number of Lines
2
Includes Mounting Hardware
Yes
Bottom Plate Material
Steel
Clamp Material
Steel
Load Capacity
1,500 lb
Resistance Properties
Shock Absorbing, Vibration Damping
Bolt Material
Steel
Top Plate Material
Steel
Series
Twin
Minimum Operating Temperature
-22 Degrees F
Mount Type
Weld-On
Clamp Type
Beta Clamp Assembly
Features
Uses Standard Beta Twin Hardware
Clamp Bore Style
Smooth
Application
Industrial, Industrial Pipe Construction, Instrumentation and Control Technology, Marine Hydraulics, Mobile, Press Technology
Maximum Operating Pressure
1,500 psi

Description

Beta Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size 4/5 in, For Maximum Outside Diameter 1 in, For Number of Lines 2, Load Capacity 1,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.