Zoro Homepage

Beta Clamp, Standard Series, 1-3/4 In Tube

  • Mfr # S6028S

  • Zoro # G2985617


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Material
Steel with Polypropylene Cushion
Max. Load (Lb.)
1,500 lb
Type
Standard Duty
Height (In.)
2 53/64 in
Width (In.)
1 13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6028S
Zoro #
G2985617
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
2 53/64 in
Width (In.)
1 13/64 in
Min. Hose Outside Dia. (In.)
1 3/4 in
Length (In.)
3 29/64 in
Thread Size (In.)
1/4
Tube Size (In.)
1 3/4 in
Bolt Size (In.)
1/4-20 x 2-3/4
For Maximum Outside Diameter
1 3/4 in
Overall Width
3 29/64 in
Bolt Length
2 3/4 in
Mount Hole Center-to-Center Length
2 19/32 in
For Tube Outside Diameter
1 3/4 in
Overall Height
2 53/64 in
Overall Length
1 13/64 in
For Minimum Outside Diameter
1 3/4 in
For Copper Tube Size
1 3/4 in

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size 1 3/4 in, For Maximum Outside Diameter 1 3/4 in, For Minimum Outside Diameter 1 3/4 in, For Number of Lines 1, For Pipe Size Not Applicable, Load Capacity 1,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.