Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beta Clamp, Standard Series, 12mm, C

  • Mfr # SM1012C

  • Zoro # G2984436


product price: $1.19
/ea
Sold in multiples of 9 for $10.71

Key Features

Material
Polypropylene
Max. Load (Lb.)
1,500 lb
Rod Size
12 mm
Type
Standard Duty
Height (In.)
1 1/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM1012C
Zoro #
G2984436
UPC #
-
Country of Origin
United States

Dimensions

Rod Size
12 mm
Height (In.)
1 1/64 in
Width (In.)
1 13/64 in
Min. Hose Outside Dia. (In.)
12 mm
Length (In.)
1 11/32 in
Overall Length
30 1/2 mm
For Maximum Outside Diameter
11 7/8 mm
Bolt Length
31 51/64 mm
Mount Hole Center-to-Center Length
19 13/16 mm
Overall Height
25 45/64 mm
Overall Width
34 mm

Details

Material
Polypropylene
Item
Beta Clamp Insert Replacement
Max. Load (Lb.)
1,500 lb
Type
Standard Duty
Description/Special Features
Pipe, Tube, Hose and Electric Cable Clamping- All applications
Includes
Cushions (S1004C)
Metal Detectable
No
Bottom Plate Material
Steel
Cushioned
Yes
Application
Industrial, Industrial Pipe Construction, Instrumentation and Control Technology, Marine Hydraulics, Mobile, Press Technology
Maximum Operating Temperature
194 Degrees F
Features
Economical Design
Resistance Properties
Shock Absorbing, Vibration Damping
Clamp Type
Beta Clamp Cushion
Top Plate Material
Steel
For Use On
Electric Cables, Hose, Pipe, Tube
Number of Mounting Holes
0
For Environment
Industrial, Marine, O.E.M., Terrestrial
Clamp Material
Steel
Maximum Operating Pressure
1,500 psi
System of Measurement
Metric
For Number of Lines
1
Series
Standard
Bolt Material
Steel
Minimum Operating Temperature
-22 Degrees F
Clamp Bore Style
Ribbed
Load Capacity
1,500 lb
Cushion Material
Polypropylene

Description

Beta Clamp Insert Replacement, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Cushion, Cushion Material Polypropylene, For Maximum Outside Diameter 11 7/8 mm, For Number of Lines 1, Load Capacity 1,500 lb, Maximum Operating Temperature 194 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.