Zoro Homepage

Vibration Beta Clamp, 11.87mm OD, 35.79mm

  • Mfr # SM1012S-SS

  • Zoro # G9716497


product price: $16.89
/ea

Key Features

Material
Stainless Steel with Polypropylene Cushion
Max. Load (Lb.)
1,500 lb
Rod Size
12 mm
Type
Standard Duty
Height (In.)
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM1012S-SS
Zoro #
G9716497
UPC #
-
Country of Origin
Multiple

Dimensions

Rod Size
12 mm
Height (In.)
1 1/4 in
Width (In.)
1 13/64 in
Min. Hose Outside Dia. (In.)
12 mm
Length (In.)
1 13/32 in
Thread Size (In.)
1/4
Bolt Size (In.)
1/4-20 x 1-1/4
Bolt Length
31 51/64 mm
For Maximum Outside Diameter
11 7/8 mm
Mount Hole Center-to-Center Length
19 13/16 mm
Overall Width
35 51/64 mm
Overall Height
31 13/64 mm
Overall Length
30 1/2 mm

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material 304 Stainless Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Maximum Outside Diameter 11 7/8 mm, For Number of Lines 1, Load Capacity 1,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.