Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beta Clamp, Standard Series, 14mm, C

  • Mfr # SM2014C

  • Zoro # G2984418


product price: $1.39
/ea
Sold in multiples of 8 for $11.12

Key Features

Material
Polypropylene
Max. Load (Lb.)
1,500 lb
Rod Size
14 mm
Type
Standard Duty
Height (In.)
1 19/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SM2014C
Zoro #
G2984418
UPC #
-
Country of Origin
United States

Dimensions

Rod Size
14 mm
Height (In.)
1 19/64 in
Width (In.)
1 13/64 in
Min. Hose Outside Dia. (In.)
14 mm
Length (In.)
1 37/64 in
Mount Hole Center-to-Center Length
25 29/32 mm
Overall Length
30 1/2 mm
Overall Width
40 mm
For Maximum Outside Diameter
14 mm
Bolt Length
34 29/32 mm
Overall Height
33 mm

Details

Material
Polypropylene
Item
Beta Clamp Insert Replacement
Max. Load (Lb.)
1,500 lb
Type
Standard Duty
Includes
Cushions (S1004C)
Description/Special Features
Pipe, Tube, Hose and Electric Cable Clamping- All applications
Metal Detectable
No
Top Plate Material
Steel
For Number of Lines
1
Clamp Bore Style
Ribbed
Cushioned
Yes
Maximum Operating Temperature
194 Degrees F
Clamp Material
Steel
Clamp Type
Beta Clamp Cushion
Bolt Material
Steel
Resistance Properties
Shock Absorbing, Vibration Damping
Maximum Operating Pressure
1,500 psi
Series
Standard
For Use On
Electric Cables, Hose, Pipe, Tube
System of Measurement
Metric
Load Capacity
1,500 lb
Number of Mounting Holes
0
Features
Economical Design
Cushion Material
Polypropylene
Minimum Operating Temperature
-22 Degrees F
Application
Industrial, Industrial Pipe Construction, Instrumentation and Control Technology, Marine Hydraulics, Mobile, Press Technology
For Environment
Industrial, Marine, O.E.M., Terrestrial
Bottom Plate Material
Steel

Description

Beta Clamp Insert Replacement, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Cushion, Cushion Material Polypropylene, For Maximum Outside Diameter 14 mm, For Number of Lines 1, Load Capacity 1,500 lb, Maximum Operating Temperature 194 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.